Beli Straight Plug di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Legrand Plug Head Straight Type P17 (Steker)atribut:
- Cable Entry: Gland Nut
- Connection: Screwed terminal
- Material: Plastic
- Sherwood Straight Flute Plug Tap (Mata Tap)atribut:
- Chamfer: Plug
- Finish/Coating: Bright
- Material: High Speed Steel
- Material Grade: M2
- Tap Type: Straight Flute
- Kennedy Glow Plug Connector Pliers Straight JawDeskripsi:Suitable for the removal of hard to reach glow plug connectors found on the latest generation of engines. Made from chrome vanadium steel. Composite handle provides added comfort and control. Blade length: 125mm.atribut:
- Jaw Type: Straight
- Material: Steel
- Handle Material: Composite
- Weight Each: 280g
- Includes: Tool only
- Part Number: KEN5031240K
- PISCO Tube Fitting Unequal Plug-in Straightatribut:
- Compatible Tube Outer Diameter D2 (mm): 8
- Schneider Electric PratiKa Wander Plug, Straight (Steker/Colokan)atribut:
- Product or Component Type: Wander Plug
- Range: PratiKa
- Plug Socket Category: Low Voltage
- BELDEN Plugs (Connector)atribut:
- Connector: RJ45
- Nanaboshi Ncs Series General Purpose Large Metal Connector Straight Plugatribut:
- Material: Shell: Zinc alloy, chrome plated, Insulator: Synthetic resin, Contact: Copper alloy, nickel plated
- Connector Shape: PM (Male)
- Number of Contacts: 2
- Rated: 10A250V
- Limiting Operation Voltage (V): 400
- Voltage Resistance (V): 2000
- Electric Wire Conductor Cross Section Area (mm²): 2
- Specification: Mates with PM (Male plug) and RF (Female receptacle) or ADF (Female adapter)
- Sherwood Straight Flute Plug Tap L/HDeskripsi:ISO 529 - Straight Flute Individual Sizes - Plug.atribut:
- Tap Type: Straight Flute
- Pitch: 1.75
- Thread Size: M12
- Finish/Coating: Bright
- Material: High Speed Steel
- Square Width: 7.1mm
- Number of Flutes: 4
- Application Materials: Aluminium Cast Iron Nonferrous Metals Plastic Steel
- Material Grade: M2
- Dimensions Standard: ISO 529
- Overall Length: 89mm
- Thread Direction: Left Hand
- Shank Diameter: 9mm
- Chamfer: Plug
- Class of Fit: 6H
- Thread Length: 23mm
- Thread Standard: Metric Coarse
- LOYAL Plug Head Grounding (Steker Arde)Deskripsi:- Bahan plastik nylon.- Bahan plastik anti pecah. - Arde. - Pin kuningan untuk konduktivitas listrik tinggi. - Dilengkapi dengan terminal pembumian untuk keamanan. - Portable-mudah dipakai dan dibawa kemana-mana.atribut:
- Housing Color: Random
- Voltage (V): 250
- Sherwood Straight Flute Plug Tap BSW HSS GTDeskripsi:ISO 529 - Straight Flute Individual Sizes - Plug Thread Forms are Class 2 medium fit tolerance. Sherwood HSS Taps are the general purpose option for thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others. Manufactured with precision ground flutes for producing accurate thread forms, Sherwood Taps are available in all the popular thread forms and as straight Flute `Hand` Taps in 3 leads, Fluteless, Spiral Flute, or Spiral Point Machine Taps and also Long Series. Sherwood Tap dimensions conform to ISO529 apart from NPT Forms which conform to ANSI 94.9. Straight Flute and Fluteless Taps are manufactured with a standard Bright Finish whereas the Machine Taps have an Oxidised Finish for best results dissipating the heat build-up associated with these applications.atribut:
- Overall Length (mm): 48
- Shank Diameter (mm): 3.15
- Chamfer: Plug
- Finish/Coating: Bright
- Tap Type: Straight Flute
- Cromwell Order Number: SHR0851320C
- Sherwood L/H Straight Flute Tap Set (Set Mata Tap)Deskripsi:IS0 529 - Straight Flute - Sets of three: 1 each, taper, second and plug lead.atribut:
- Tap Type: Straight Flute
- Chamfer: Plug Second Taper
- Material: High Speed Steel
- Number of Pieces: 3
- Thread Standard: Metric Coarse
- Finish/Coating: Bright
- Broco Plug Head Grounding New Gee Series (Steker Arde/Colokan Arde)atribut:
- Series: Standard Line
- Current (A): 16
- Housing Color: White
- No. of Poles: 2
- Voltage (V): 250
- Legrand Plug Head Straight Type P17 (Steker)atribut:
- IP Protection: IP66/67
- Number of Pole: 3P+E
- Rated Voltage (V): 440
- Rated Current (A): 32
- Diameter Cable (mm): 12 to 21.5
- Material: Plastic
- Cable Entry: Gland Nut
- Clock Position (hour): 6
- Connection System: Screwed terminal
- Identification color: Red
- Insert Direction: Straight
- Military Model: No
- Phase Inverter: No
- RAL Number: 3000
- Voltage According To En 60309-2 (V): 400-440 (50+60 Hz) red
- Sherwood Straight Flute Tap HSS GTDeskripsi:1 each, taper, second and plug lead. IS0 529. (1) Diameter and pitch not mentioned in ISO.atribut:
- Chamfer: Plug
- Finish/Coating: Bright
- Tap Type: Straight Flute
- Material: High Speed Steel
- Sherwood Straight Flute Plug Tap HSS GT L/HDeskripsi:ISO 529 - Straight Flute Individual Sizes - Plug.atribut:
- Finish/Coating: Bright
- Tap Type: Straight Flute
- Material: High Speed Steel
- Sherwood Conduit Straight Flute Plug TapDeskripsi:IS0 529 - Straight Flute Individual Sizes - Plug. Thread Forms are Class 2 medium fit tolerance. (1) Diameter and pitch not mentioned in ISO. Sherwood HSS Taps are the general purpose option for thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others. Manufactured with precision ground flutes for producing accurate thread forms, Sherwood Taps are available in all the popular thread forms and as straight Flute `Hand` Taps in 3 leads, Fluteless, Spiral Flute, or Spiral Point Machine Taps and also Long Series. Sherwood Tap dimensions conform to ISO529 apart from NPT Forms which conform to ANSI 94.9. Straight Flute and Fluteless Taps are manufactured with a standard Bright Finish whereas the Machine Taps have an Oxidised Finish for best results, dissipating the heat build-up associated with these applications.atribut:
- Material Grade: M2
- Chamfer: Plug
- Material: High Speed Steel
- Tap Type: Straight Flute
- Thread Direction: Right Hand
- Number of Flutes: 4
- Thread Standard: Metric Fine
- Application Materials: Cast Iron Stainless Steel Steel
- Class of Fit: 6H
- Finish/Coating: Bright
- Dimensions Standard: ISO 529
- Pitch: 1.5
- AMERICAN DENKI Wall Plate for Straight Blade Receptacle (Penutup Colokan Dinding)Deskripsi:-Durable and lightweight, made of aluminum alloy excellent in corrosion resistance.-For flat blade type 15A/20A duplex type embedded outlet.atribut:
- Applicable Outlet: Flat blade type 15A/20A, for duplex type
- LengthxWidth: 120x70mm
- Sherwood Straight Flute Plug Tap UNC HSS GTDeskripsi:IS0 529 - Straight Flute Individual Sizes - Plug. Thread Forms are Class 2 medium fit tolerance. Sherwood HSS Taps are the general purpose option for thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others. Manufactured with precision ground flutes for producing accurate thread forms, Sherwood Taps are available in all the popular thread forms and as straight Flute `Hand` Taps in 3 leads, Fluteless, Spiral Flute, or Spiral Point Machine Taps and also Long Series. Sherwood Tap dimensions conform to ISO529 apart from NPT Forms which conform to ANSI 94.9. Straight Flute and Fluteless Taps are manufactured with a standard Bright Finish whereas the Machine Taps have an Oxidised Finish for best results, dissipating the heat build-up associated with these applications.atribut:
- Pitch: 24
- Chamfer: Plug
- Thread Size: No.12
- Finish/Coating: Bright
- Material: Grade M2
- Cromwell Order Number: SHR0850840C
Daftar Harga Straight Plug Terbaru November 2026
| Legrand Plug Head Straight Type P17 (Steker) | Rp329.900 |
| Sherwood Straight Flute Plug Tap (Mata Tap) | Rp119.900 |
| Kennedy Glow Plug Connector Pliers Straight Jaw | Rp659.900 |
| Legrand Plug Head Straight Type P17 Pro (Steker) | Rp1.699.900 |
| PISCO Tube Fitting Unequal Plug-in Straight | Rp66.900 |
| Schneider Electric PratiKa Wander Plug, Straight (Steker/Colokan) | Rp129.900 |
| BELDEN Plugs (Connector) | Rp209.900 |
| Nanaboshi Ncs Series General Purpose Large Metal Connector Straight Plug | Rp329.900 |
| Sherwood Straight Flute Plug Tap L/H | Rp349.900 |
| LOYAL Plug Head Grounding (Steker Arde) | Rp9.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/dqP101006494-4.jpg)
/mpP102131817-16.jpg)

/66P104050222-3.jpg)
%20Lurus/PISCO%20Tube%20Fitting%20Unequal%20Plug-in%20Straight/peP104713914-1.jpg)
/jeP102073698-2.jpg)
/mgP103242808-1.jpg)


/P102891731-1.jpg)

/bdP102277409-2.jpg)
/ofP102131879-3.jpg)
/2qP102059098-3.jpg)
/drP101006495-2.jpg)



/P102418219-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)